Motion
HK2218-RS-L271

INA (SCHAEFFLER)
HK2218-RS-L271

Needle Roller Bearing - 22 mm Bore, 28 mm OD, 18 mm Width
MI ITEM #08665835
MFR #HK2218-RS-L271
Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2218-RS-L271

Needle Roller Bearing - 22 mm Bore, 28 mm OD, 18 mm Width
MI ITEM #08665835
MFR #HK2218-RS-L271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.57/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    18 mm
  • Weight
    0.049 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK2218-RS-L271 Needle Roller Bearing features a 22 mm bore diameter, 28 mm outside diameter, 18 mm overall width, and a weight of 0.049 lbs, making it suitable for heavy-duty sealed applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK2218-RS-L271
  • Manufacturer Product Page
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK2218-RS-L271 NEEDLE BEARINGS DRAWN CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought