Motion
NA4824-XL-C3

INA (SCHAEFFLER)
NA4824-XL-C3

Needle Roller Bearing - 120 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #08665900
MFR #NA4824-XL-C3
List Price$1,292.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4824-XL-C3

Needle Roller Bearing - 120 mm Bore, 150 mm OD, 30 mm Width
MI ITEM #08665900
MFR #NA4824-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,292.66/each for your price

Overview

Mfr description
NA4824-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    112000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    239000 N
  • Max Rpm
    3600 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4824-XL-C3
  • Weight
    2.557 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4824-XL-C3 Needle Roller Bearing features a 120 mm bore diameter, 150 mm outside diameter, 30 mm overall width, and weighs 2.557 lbs, making it ideal for heavy-duty industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text