Motion
NA4830-XL-C3

INA (SCHAEFFLER)
NA4830-XL-C3

Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width
MI ITEM #08665901
MFR #NA4830-XL-C3
Price$2,274.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4830-XL-C3

Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width
MI ITEM #08665901
MFR #NA4830-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,274.14/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    40 mm
  • Weight
    5.930 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4830-XL-C3 Needle Roller Bearing features a 150 mm bore diameter, 190 mm outside diameter, 40 mm overall width, and weighs 5.930 lbs, making it ideal for large industrial gearboxes.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4830-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    2850 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    172000 N
  • Radial Static Load Capacity
    400000 N
  • Series
    NA

Overview

Mfr description
NA4830-XL-C3 NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought