Motion
NA4844-XL-C5

INA (SCHAEFFLER)
NA4844-XL-C5

Needle Roller Bearing - 220 mm Bore, 270 mm OD, 50 mm Width
MI ITEM #08665902
MFR #NA4844-XL-C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4844-XL-C5

Needle Roller Bearing - 220 mm Bore, 270 mm OD, 50 mm Width
MI ITEM #08665902
MFR #NA4844-XL-C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NA4844-XL-C5 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    275000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    790000 N
  • Max Rpm
    1980 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4844-XL-C5
  • Weight
    13.86 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4844-XL-C5 Needle Roller Bearing features a 220 mm bore diameter, 270 mm outside diameter, 50 mm overall width, and weighs 13.86 lbs, making it ideal for high-capacity industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text