Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter180 mm
- Overall Width50 mm
- Weight8.553 lbs
Details
- Bore TypeStraight
- Long DescriptionThe NA4926-XL-C3 Needle Roller Bearing features a 130 mm bore diameter, 180 mm outside diameter, 50 mm overall width, and weighs 8.553 lbs, making it ideal for higher clearance heavy-duty applications.
- Manufacturer Catalog
- Manufacturer Catalog NumberNA4926-XL-C3
- Manufacturer Product Page
- Max Rpm3100 rpm
- Operating Temperature Range-22 to 248 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity229 N
- Radial Static Load Capacity47000 N
- SeriesNA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)