Motion
NA4928-XL-C3

INA (SCHAEFFLER)
NA4928-XL-C3

Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
MI ITEM #08665905
MFR #NA4928-XL-C3
List Price$2,006.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4928-XL-C3

Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
MI ITEM #08665905
MFR #NA4928-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,006.16/each for your price

Overview

Mfr description
NA4928-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    237 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    50000 N
  • Max Rpm
    2900 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4928-XL-C3
  • Weight
    9.149 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4928-XL-C3 Needle Roller Bearing features a 140 mm bore diameter, 190 mm outside diameter, 50 mm overall width, and weighs 9.149 lbs, making it ideal for demanding transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text