Motion
NKS28-XL
Needle Roller Bearing - 28 mm Bore, 42 mm OD
Mi Item #08665912
MFR #NKS28-XL
Price$93.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 42 mm OD
Mi Item #08665912
MFR #NKS28-XL

Mfr description
NKS28-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.25/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    42 mm
  • Weight
    0.189 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKS28-XL Needle Roller Bearing features a 28 mm bore diameter, 42 mm outside diameter, and weighs 0.189 lbs, making it ideal for moderate radial load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS28-XL
  • Manufacturer Product Page
  • Max Rpm
    15100 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    32.500 N
  • Radial Static Load Capacity
    36.500 N
  • Series
    NKS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)