Motion
KX10-B
Linear Ball Bearing - KX Series, 1.5000 in Shaft Diameter, 1.1250 in Outside Diameter, 0.6250 in Overall Length
Mi Item #08665915
MFR #KX10-B
Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KX Series, 1.5000 in Shaft Diameter, 1.1250 in Outside Diameter, 0.6250 in Overall Length
Mi Item #08665915
MFR #KX10-B

Mfr description
KX10-B LINEAR BALL BEARINGS MAX CUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.65/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Length
    0.6250 in
  • Overall Width
    0.6250 in, 15.87 mm
  • Shaft Diameter  
    1.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Harmonization Code
    8482105012
  • Series
    KX
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)