Motion
K6X9X8-TV/0-7

INA (SCHAEFFLER)
K6X9X8-TV/0-7

Needle Roller Cage Assembly - 6 mm Bore, 9 mm OD, 8 mm Width
MI ITEM #08666069
MFR #K6X9X8-TV/0-7
Price$10.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K6X9X8-TV/0-7

Needle Roller Cage Assembly - 6 mm Bore, 9 mm OD, 8 mm Width
MI ITEM #08666069
MFR #K6X9X8-TV/0-7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.49/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Long Description
    The K6X9X8-TV/0-7 Needle Roller Cage Assembly features a 6 mm bore diameter, 9 mm outside diameter, and 8 mm overall width, making it ideal for light-duty compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K6X9X8-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    36500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K6X9X8-TV/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought