Specifications
Dimensions
- Bore Diameter4 mm
- Outside Diameter14 mm
- Weight0.219 oz
Details
- Manufacturer Product Page
- Product TypeNeedle Roller Thrust Bearings
- SeriesAXK
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)