Specifications
Dimensions
- Bore Diameter6 mm
- Outside Diameter19 mm
- Weight0.044 oz
Details
- Manufacturer Product Page
- Product TypeNeedle Roller Thrust Bearings
- SeriesAXK
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)