Motion
89315-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 135 mm OD, Brass Cage
Mi Item #08666083
MFR #89315-M
Price$4,490.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 75 mm ID, 135 mm OD, Brass Cage
Mi Item #08666083
MFR #89315-M

Mfr description
89315-M AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,490.31/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    12.50 mm
  • Weight
    5.666 lbs

Details

  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    893
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)