Motion
NA4828-XL-C3

INA (SCHAEFFLER)
NA4828-XL-C3

Needle Roller Bearing - 140 mm Bore, 175 mm OD, 35 mm Width
Mi Item #08666084
MFR #NA4828-XL-C3
Price$1,745.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4828-XL-C3

Needle Roller Bearing - 140 mm Bore, 175 mm OD, 35 mm Width
Mi Item #08666084
MFR #NA4828-XL-C3

Mfr description
NA4828-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,745.86/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Weight
    4.188 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4828-XL-C3 Needle Roller Bearing features a 140 mm bore diameter, 175 mm outside diameter, 35 mm overall width, and weighs 4.188 lbs, making it suitable for high-load rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4828-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    3050 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    136000 N
  • Radial Static Load Capacity
    325000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)