Motion
SD42X52X4-A

INA (SCHAEFFLER)
SD42X52X4-A

Radial rotary shaft, 52 mm OD, 4 mm Overall Width
Mi Item #08666103
MFR #SD42X52X4-A
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD42X52X4-A

Radial rotary shaft, 52 mm OD, 4 mm Overall Width
Mi Item #08666103
MFR #SD42X52X4-A

Mfr description
SD42X52X4-A COMPONENTS & SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.91/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    4 mm
  • Weight
    0.1 oz
  • Width
    1/8 in, 4 mm

Details

  • Product Type
    Bearing Seals
  • Seal Type
    Radial rotary shaft
  • Sealing Type
    Double Lip
  • Series
    SD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)