1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
SD45X52X4-A
Radial rotary shaft, 52 mm OD, 4 mm Overall Width
MI ITEM #
08666104
MFR #
SD45X52X4-A
Price
$15.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
INA (SCHAEFFLER) SD45X52X4-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
SD45X52X4-A
Radial rotary shaft, 52 mm OD, 4 mm Overall Width
MI ITEM #
08666104
MFR #
SD45X52X4-A
Mfr description
SD45X52X4-A COMPONENTS & SEALS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.54
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
52 mm
Overall Width
4 mm
Weight
0.004 lbs
Width
1/8 in, 4 mm
Details
Product Type
Bearing Seals
Seal Type
Radial rotary shaft
Sealing Type
Double Lip
Series
SD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items