Motion
SD17X23X3-A

INA (SCHAEFFLER)
SD17X23X3-A

Radial rotary shaft, 23 mm OD, 3 mm Overall Width
MI ITEM #08666113
MFR #SD17X23X3-A
List Price$10.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD17X23X3-A

Radial rotary shaft, 23 mm OD, 3 mm Overall Width
MI ITEM #08666113
MFR #SD17X23X3-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.49/each for your price

Overview

Mfr description
SD17X23X3-A COMPONENTS & SEALS

Specifications

  • Seal Type
    Radial rotary shaft
  • Width
    1/16 in, 3 mm
  • Outside Diameter
    23 mm
  • Overall Width
    3 mm
  • Sealing Type
    Double Lip
  • Weight
    0.019 oz
  • Series
    SD
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text