Motion
SD25X35X4-A

INA (SCHAEFFLER)
SD25X35X4-A

Radial rotary shaft, 35 mm OD, 4 mm Overall Width
MI ITEM #08666125
MFR #SD25X35X4-A
Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD25X35X4-A

Radial rotary shaft, 35 mm OD, 4 mm Overall Width
MI ITEM #08666125
MFR #SD25X35X4-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.94/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Width
    4 mm
  • Weight
    0.065 oz
  • Width
    1/8 in, 4 mm

Details

  • Product Type
    Bearing Seals
  • Seal Type
    Radial rotary shaft
  • Sealing Type
    Double Lip
  • Series
    SD

Overview

Mfr description
SD25X35X4-A COMPONENTS & SEALS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought