Motion
NAO20X37X16-XL

INA (SCHAEFFLER)
NAO20X37X16-XL

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 16 mm Width
MI ITEM #08666139
MFR #NAO20X37X16-XL
List Price$181.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO20X37X16-XL

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 16 mm Width
MI ITEM #08666139
MFR #NAO20X37X16-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.01/each for your price

Overview

Mfr description
NAO20X37X16-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    23500 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    27500 N
  • Max Rpm
    17200 rpm
  • Series
    NAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO20X37X16-XL
  • Weight
    0.183 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAO20X37X16-XL Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 16 mm overall width, and weighs 0.183 lbs, making it ideal for moderate-duty transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text