Motion
NKIS50-XL-C3

INA (SCHAEFFLER)
NKIS50-XL-C3

Needle Roller Bearing - 50 mm Bore, 80 mm OD, 28 mm Width
Mi Item #08666150
MFR #NKIS50-XL-C3
Price$339.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIS50-XL-C3

Needle Roller Bearing - 50 mm Bore, 80 mm OD, 28 mm Width
Mi Item #08666150
MFR #NKIS50-XL-C3

Mfr description
NKIS50-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    28 mm
  • Weight
    1.159 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKIS50-XL-C3 Needle Roller Bearing features a 50 mm bore diameter, 80 mm outside diameter, 28 mm overall width, and weighs 1.159 lbs, making it ideal for moderate-to-heavy industrial gear systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKIS50-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    7400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    71 N
  • Radial Static Load Capacity
    9800 N
  • Series
    NKIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)