Motion
NAO25X40X17-XL

INA (SCHAEFFLER)
NAO25X40X17-XL

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width
MI ITEM #08666152
MFR #NAO25X40X17-XL
Price$118.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO25X40X17-XL

Needle Roller Bearing - 25 mm Bore, 40 mm OD, 17 mm Width
MI ITEM #08666152
MFR #NAO25X40X17-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.72/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    17 mm
  • Weight
    0.185 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NAO25X40X17-XL Needle Roller Bearing features a 25 mm bore diameter, 40 mm outside diameter, 17 mm overall width, and weighs 0.185 lbs, making it suitable for gear and shaft support applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO25X40X17-XL
  • Manufacturer Product Page
  • Max Rpm
    15100 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22.100 N
  • Radial Static Load Capacity
    34.000 N
  • Series
    NAO

Overview

Mfr description
NAO25X40X17-XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought