Motion
VSU200744
Slewing Ring - VSU Series, Four-Point Contact, Gearless, 26.4570 in, 672 mm ID, 816 mm OD, 56 mm Width
MI ITEM #08666288
MFR #VSU200744
Price$18,780.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VSU Series, Four-Point Contact, Gearless, 26.4570 in, 672 mm ID, 816 mm OD, 56 mm Width
MI ITEM #08666288
MFR #VSU200744

Mfr description
VSU200744 SLEWING RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,780.37/each

Specifications

Dimensions

  • Bolt Circle Diameters
    698 (Inner) mm, 790 (Outer) mm
  • Inside Diameter  
    26.4570 in, 672 mm
  • Outside Diameter  
    816 mm
  • Overall Width  
    56 mm
  • Weight
    92.153 lbs, 41.8 kg

Details

  • Axial Dynamic Load Capacity
    171000 N
  • Axial Static Load Capacity
    1200000 N
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    40 (Outer), 40 Inner)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    31000 lbf
  • Radial Static Load Capacity
    100000 lbf
  • Series
    VSU
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4012802076059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)