Motion
RA100-NPP-FA106

INA (SCHAEFFLER)
RA100-NPP-FA106

1.0000 in Bore Diam., 52 mm OD, 0.8438 in Width
Mi Item #08666329
MFR #RA100-NPP-FA106
Price$67.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RA100-NPP-FA106

1.0000 in Bore Diam., 52 mm OD, 0.8438 in Width
Mi Item #08666329
MFR #RA100-NPP-FA106

Mfr description
RA100-NPP-FA106 RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    0.8438 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)