Motion
RNA4852-XL
Needle Roller Bearing - 285 mm Bore, 320 mm OD, 60 mm Width
MI ITEM #08666331
MFR #RNA4852-XL
Price$8,191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 285 mm Bore, 320 mm OD, 60 mm Width
MI ITEM #08666331
MFR #RNA4852-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,191.88/each

Specifications

Dimensions

  • Bore Diameter  
    285 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    60 mm
  • Weight
    12.66 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4852-XL Needle Roller Bearing features a 285 mm bore diameter, 320 mm outside diameter, 60 mm overall width, and weighs 12.66 lbs, making it ideal for large radial load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4852-XL
  • Manufacturer Product Page
  • Max Rpm
    1660 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    415 N
  • Radial Static Load Capacity
    1.16000 N
  • Series
    RNA

Overview

Mfr description
RNA4852-XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought