Motion
NKX35-Z-XL
Thrust Bearing - Single-Direction, 35 mm Bore, 47 mm OD
Mi Item #08666421
MFR #NKX35-Z-XL
Price$233.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 35 mm Bore, 47 mm OD
Mi Item #08666421
MFR #NKX35-Z-XL

Mfr description
NKX35-Z-XL NEEDLE ROLLER/BALL BRG COMB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.52/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Weight
    5.884 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6.182,554 lbf
  • Series
    NKX
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)