Motion
SCH78-D
Needle Roller Bearing - 0.4375 in Bore, 0.6250 in OD, 0.5000 in Width
Mi Item #08666422
MFR #SCH78-D
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.4375 in Bore, 0.6250 in OD, 0.5000 in Width
Mi Item #08666422
MFR #SCH78-D

Mfr description
SCH78-D NEEDLE BEARINGS DRAWN CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Weight
    0.341 oz

Details

  • Bore Type
    Straight
  • Long Description
    The SCH78-D Needle Roller Bearing features a 0.4375 in bore diameter, 0.6250 in outside diameter, 0.5000 in overall width, and a weight of 0.341 oz, making it ideal for compact mechanical assemblies.
  • Manufacturer Product Page
  • Max Rpm
    20700 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)