Motion
LR5208-2Z-TVH-XL

INA (SCHAEFFLER)
LR5208-2Z-TVH-XL

Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 1.1890 in Roller Width, Double Shielded
Mi Item #08666430
MFR #LR5208-2Z-TVH-XL
Price$328.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5208-2Z-TVH-XL

Yoke Roller - 85 mm Roller Diameter, 40 mm Bore, 1.1890 in Roller Width, Double Shielded
Mi Item #08666430
MFR #LR5208-2Z-TVH-XL

Mfr description
LR5208-2Z-TVH-XL TRACK ROLLERS, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    1.1890 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Double Shielded
  • Max Rpm
    4100 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    LR52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)