Motion
K15X18X17-TV/0-7

INA (SCHAEFFLER)
K15X18X17-TV/0-7

Needle Roller Cage Assembly - 15 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #08666457
MFR #K15X18X17-TV/0-7
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K15X18X17-TV/0-7

Needle Roller Cage Assembly - 15 mm Bore, 18 mm OD, 17 mm Width
MI ITEM #08666457
MFR #K15X18X17-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.82/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    17 mm
  • Weight
    0.131 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K15X18X17-TV/0-7 Needle Roller Cage Assembly features a 15 mm bore diameter, 18 mm outside diameter, 17 mm overall width, and weighs 0.131 oz, making it ideal for extended radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K15X18X17-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    24600 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K15X18X17-TV/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought