Motion
NKS22-XL
Needle Roller Bearing - 22 mm Bore, 35 mm OD
Mi Item #08666474
MFR #NKS22-XL
Price$95.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 35 mm OD
Mi Item #08666474
MFR #NKS22-XL

Mfr description
NKS22-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.82/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    35 mm
  • Weight
    0.140 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKS22-XL Needle Roller Bearing features a 22 mm bore diameter, 35 mm outside diameter, and weighs 0.140 lbs, making it suitable for compact industrial assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKS22-XL
  • Manufacturer Product Page
  • Max Rpm
    18500 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27.500 N
  • Radial Static Load Capacity
    28.000 N
  • Series
    NKS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)