Motion
LR5304-2HRS-TVH-XL

INA (SCHAEFFLER)
LR5304-2HRS-TVH-XL

Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 0.8740 in Roller Width, Double Sealed
Mi Item #08666475
MFR #LR5304-2HRS-TVH-XL
Price$239.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR5304-2HRS-TVH-XL

Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 0.8740 in Roller Width, Double Sealed
Mi Item #08666475
MFR #LR5304-2HRS-TVH-XL

Mfr description
LR5304-2HRS-TVH-XL TRACK ROLLERS, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.46/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    0.8740 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Double Sealed
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    4850 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    LR53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)