1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
KXO10-B
Linear Ball Bearing - KXO Series, 1.5000 in Shaft Diameter, 1.1250 in Outside Diameter, 0.6250 in Overall Length
MI ITEM #
08666478
MFR #
KXO10-B
Price
$95.07
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
INA (SCHAEFFLER) KXO10-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
KXO10-B
Linear Ball Bearing - KXO Series, 1.5000 in Shaft Diameter, 1.1250 in Outside Diameter, 0.6250 in Overall Length
MI ITEM #
08666478
MFR #
KXO10-B
Mfr description
KXO10-B LINEAR BALL BEARINGS MAX CUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$95
.07
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1.1250 in
Overall Length
0.6250 in
Overall Width
0.6250 in, 15.87 mm
Shaft
Diameter
1.5000 in
Details
Bushing Type
Ball Bushing
Harmonization Code
8482105012
Series
KXO
Type
Linear Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items