Motion
AM60
AM Series Bearing Lock Nut - M60x2 mm Thread Size, 90 mm OD, 3/16 in Face Dia.
MI ITEM #08666509
MFR #AM60
Your Price$275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M60x2 mm Thread Size, 90 mm OD, 3/16 in Face Dia.
MI ITEM #08666509
MFR #AM60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.10/each(List $316.36)

Overview

Mfr description
AM60 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Lock Nut Type
    Precision
  • Weight
    22.928 oz
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    0.1875 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text