Motion
NX10-Z-XL
Thrust Bearing - Single-Direction, 10 mm Bore, 19 mm OD
MI ITEM #08666522
MFR #NX10-Z-XL
Price$125.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 10 mm Bore, 19 mm OD
MI ITEM #08666522
MFR #NX10-Z-XL

Mfr description
NX10-Z-XL NEEDLE ROLLER/BALL BRG COMB
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.36/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Weight
    0.751 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    1.124,101 lbf
  • Series
    NX
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)