Motion
KTXO16-B-PP

INA (SCHAEFFLER)
KTXO16-B-PP

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 6.0000 in, Outside Diameter: 3.2500 in, Overall Width: 1.0000 in, 25.40 mm
Mi Item #08666547
MFR #KTXO16-B-PP
Price$743.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTXO16-B-PP

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 6.0000 in, Outside Diameter: 3.2500 in, Overall Width: 1.0000 in, 25.40 mm
Mi Item #08666547
MFR #KTXO16-B-PP

Mfr description
KTXO16-B-PP LINEAR BALL BEARINGS MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.64/each

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Shaft Diameter
    6.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Series
    KTXO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)