Motion
NKI7/16-TV-XL

INA (SCHAEFFLER)
NKI7/16-TV-XL

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #08666622
MFR #NKI7/16-TV-XL
List Price$106.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI7/16-TV-XL

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #08666622
MFR #NKI7/16-TV-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.87/each for your price

Overview

Mfr description
NKI7/16-TV-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    7800 N
  • Max Rpm
    29500 rpm
  • Series
    NKI
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI7/16-TV-XL
  • Weight
    0.040 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI7/16-TV-XL Needle Roller Bearing features a 7 mm bore diameter, 17 mm outside diameter, 16 mm overall width, and weighs 0.040 lbs, making it suitable for compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought