Motion
KGBZ16-B-PP

INA (SCHAEFFLER)
KGBZ16-B-PP

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 2.8125 in, Outside Diameter: 3.2500 in, Overall Width: 1.0000 in, 25.40 mm
Mi Item #08666644
MFR #KGBZ16-B-PP
Price$394.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGBZ16-B-PP

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 2.8125 in, Outside Diameter: 3.2500 in, Overall Width: 1.0000 in, 25.40 mm
Mi Item #08666644
MFR #KGBZ16-B-PP

Mfr description
KGBZ16-B-PP LINEAR BALL BEARING KN, KH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.48/each

Specifications

Dimensions

  • Outer Ring Width
    1.0000 in, 25.40 mm
  • Outside Diameter
    3.2500 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Shaft Diameter
    2.8125 in

Details

  • Bushing Type
    Ball Bushing
  • Series
    KGBZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)