Motion
352263
Concentrate Cleaner Degreaser
MI ITEM #08666740
MFR #352263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concentrate Cleaner Degreaser
MI ITEM #08666740
MFR #352263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    32 oz
  • Size
    32 oz Trigger Spray

Details

  • Concentration
    Ready-to-Use
  • Form
    Spray
  • Manufacturer Upc Number
    20066453077
  • Product Types
    Cleaner / Degreaser
  • Technical Data Sheet
  • UPC_NO
    20066453077

Overview

Mfr description
KK PRO 32OZ 6PK CONC CLEANER DEGREASER
  • Grease, grime, oil, tar, wax and more
  • Color Fast - Fabric Safe - Leaves no residue
  • For use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry and asphalt.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought