Motion
4KW-5.5HP,1200,TEFC,132M,3/60/230/460

MARATHON ELECTRIC
4KW-5.5HP,1200,TEFC,132M,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 132M Frame, TEFC Enclosure
Mi Item #08666793
MFR #4KW-5.5HP,1200,TEFC,132M,3/60/230/460
Price$2,172.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
4KW-5.5HP,1200,TEFC,132M,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 132M Frame, TEFC Enclosure
Mi Item #08666793
MFR #4KW-5.5HP,1200,TEFC,132M,3/60/230/460

Mfr description
TCA0043AE231GAA009 5.5 HP 230/460V 1180R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.80/each

Specifications

Dimensions

  • Frame Size
    132M

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1000 rpm, 1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)