Motion
MP-302C-RYG

PATLITE CORP.
MP-302C-RYG

Continuous light, NPN & PNP open collector compatible, 220mm long body, 4-pin male M12 connector, silver body. Red, amber, green LED module
MI ITEM #08666811
MFR #MP-302C-RYG
Price$223.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
MP-302C-RYG

Continuous light, NPN & PNP open collector compatible, 220mm long body, 4-pin male M12 connector, silver body. Red, amber, green LED module
MI ITEM #08666811
MFR #MP-302C-RYG

Mfr description
MP-302C-RYG SIGNAL TOWER LIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.91/each

Specifications

Dimensions

  • Height
    335

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Red, Yellow, Green
  • Manufacturer Product Page
  • Module Color
    Red, Yellow, Green
  • Module Function
    Steady On, No Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)