Motion
63203LLB/9B

NTN
63203LLB/9B

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6890 in Width, Double Sealed, Without Snap Ring
Mi Item #08666891
MFR #63203LLB/9B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63203LLB/9B

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.6890 in Width, Double Sealed, Without Snap Ring
Mi Item #08666891
MFR #63203LLB/9B

Mfr description
63203LLB/9B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6890 in, 17.500 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6890 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.201 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    63203LLB/9B BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 63203LLB/9B is a radial/deep groove ball bearing with a 17mm bore, straight design, double sealed, 40mm OD, and 0.6890in width for industrial applications.
  • Manufacturer Catalog Number
    63203LLB/9B
  • Manufacturer Upc Number
    4547359900583
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359900583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)