Specifications
Dimensions
- Bore Diameter1.2600 in
- Stroke100 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeCQ2
- Country of OriginCN
- Cylinder SeriesCQ2-Z
- Cylinder StyleCompact
- Cylinder SuffixDZ-L
- MagnetWith Magnet
- Mounting BoltsShipped Together
- Mounting TypeThrough Hole
- OptionsStandard (Rod end female thread)
- Options IncludedAuto Switch Mounting Grooves, Magnetic Piston, Mounting Bolt Shipped Together
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Overview
Mfr description
CDQ2B32-100DZ-L
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable