Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bore TypeFinished Bore
- For Use WithGast Air Compressor, check technical sheet
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)