Motion
LOA-101-JK

GAST MFG
LOA-101-JK

Air Compressors - Cast Iron, Portable, yes, 100
Mi Item #08667309
MFR #LOA-101-JK
Price$843.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
LOA-101-JK

Air Compressors - Cast Iron, Portable, yes, 100
Mi Item #08667309
MFR #LOA-101-JK

Mfr description
LOA-101-JK GAST STANDARD - MODEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.10/each

Specifications

Dimensions

  • Compressor Weight
    6.60 lb

Details

  • Air Pressure
    100 psi
  • Application
    medical, dental, laboratory, industrial, food & beverage, environmental, dry sprinkler, oil and gas industry, transportation, printing, oem, automation
  • Compressor Material
    Cast Iron
  • Cordless or Corded
    Corded
  • ECCN
    EAR99
  • Max Pressure
    100 psi
  • Number Of Motor Phases
    DC
  • Oilless Compressor
    yes
  • Portable Or Stationary
    Portable
  • Sound Level
    70 dB
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)