Motion
1UP-NCC-20

GAST MFG
1UP-NCC-20

GAST Rotary Vane Air Motor - 0.42 hp, Hub Mounting, 27 cfm
Mi Item #08667335
MFR #1UP-NCC-20
Price$452.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
1UP-NCC-20

GAST Rotary Vane Air Motor - 0.42 hp, Hub Mounting, 27 cfm
Mi Item #08667335
MFR #1UP-NCC-20

Mfr description
1UP-NCC-20 GAST STANDARD AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.82/each

Specifications

Dimensions

  • Overall Height
    2.2200 in, 56.39 mm
  • Overall Length
    4.6900 in, 119.13 mm
  • Overall Width
    2.4400 in, 61.98 mm

Details

  • Air Consumption
    27 cfm
  • Maximum Power
    0.42 hp
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    0.68 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Hub
  • Number of Vanes
    8
  • Output Shaft Type
    Round
  • Rotation
    Counter Clockwise
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)