Motion
1S004AFX
1/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #08668095
MFR #1S004AFX
List Price$135.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Stainless Steel Accu-Flange™ Shaft Mounting Collars
MI ITEM #08668095
MFR #1S004AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.77/each for your price

Overview

Mfr description
1S004AFX

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    1.4800 in
  • Material
    Stainless Steel
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    4-40
  • Weight
    0.15 lb
  • Package Qty
    1
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030840
  • Screw Length
    0.2440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text