Motion
48-22-8440

MILWAUKEE TOOL
48-22-8440

PACKOUT™ Crate
Mi Item #08668117
MFR #48-22-8440
Price$51.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8440

PACKOUT™ Crate
Mi Item #08668117
MFR #48-22-8440

Mfr description
48-22-8440 PACKOUT CRATE
  • Attachment points for stacking or hanging
  • Impact resistant body withstands drops & harsh jobsite conditions
  • Part of the PACKOUT™ modular storage system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $60.22)
USD$51.97/each

Specifications

Dimensions

  • Depth
    15.4 in
  • Height
    9.9 in
  • Width
    18.6 in

Details

  • Color
    Red
  • Includes
    (1) Crate
  • Manufacturer Upc Number
    045242559534
  • Material
    Plastic
  • UPC_NO
    045242559534
  • Weight Capacity
    50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)