Motion
SHUSTER 80H-1CCL

SHUSTER CORP
SHUSTER 80H-1CCL

Roller Chain Link - 80 / 1 in Chain & Pitch, Cottered
Mi Item #08668145
MFR #SHUSTER 80H-1CCL
Price$2.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80H-1CCL

Roller Chain Link - 80 / 1 in Chain & Pitch, Cottered
Mi Item #08668145
MFR #SHUSTER 80H-1CCL

Mfr description
80H-1CCL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.16/each

Specifications

Dimensions

  • Chain Overall Width
    1.535 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.312 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)