Motion
CDBG1BA50-125-HN-A93L-C

SMC CORP OF AMERICA
CDBG1BA50-125-HN-A93L-C

CBG1, End Lock Cylinder
MI ITEM #08668214
MFR #CDBG1BA50-125-HN-A93L-C
Price$218.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA50-125-HN-A93L-C

CBG1, End Lock Cylinder
MI ITEM #08668214
MFR #CDBG1BA50-125-HN-A93L-C

Mfr description
CDBG1BA50-125-HN-A93L-C
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.80/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion Standard
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper or air cushion standard
  • Cylinder Style
    Round Body
  • Lock Type
    End Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)