Motion
POSB12NF
POSB - Pilloball Rod End w/ Zerk, Inch Series Insert Type with Male Thread: 16UNF, Bore Diameter: 12 mm
Mi Item #08668349
MFR #POSB12NF
Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POSB - Pilloball Rod End w/ Zerk, Inch Series Insert Type with Male Thread: 16UNF, Bore Diameter: 12 mm
Mi Item #08668349
MFR #POSB12NF

Mfr description
POSB 12NF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.41/each

Specifications

Dimensions

  • Ball Diameter
    1-5/16 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Length To Ball Center
    2.8750 in
  • Maximum Outside Diameter
    1.7500 in
  • Overall Height
    3.7500 in
  • Shank Thread Length  
    1.7500 in
  • Thread Size
    0.7500 in
  • Weight
    0.65 lbs

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    28500 N
  • Rod End Type
    Male
  • Series
    POSB
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    4549557070846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)