Motion
43246

PFERD
43246

Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, 100 Grit, Yellow to brown Color
Mi Item #08668564
MFR #43246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
43246

Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, 100 Grit, Yellow to brown Color
Mi Item #08668564
MFR #43246

Mfr description
43246 SURFACE CONDITIONING DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Roughening, Step-by-step fine grinding, Structuring (matt finishing, brush matting and satin finishing), Surface work, Work on weld seams
  • Attachment Type
    Quick Change Type R
  • Backing Material
    Non-Woven
  • Color
    Yellow to brown
  • Disc Attachment Type
    Quick Change Type R
  • Grade
    Non-Woven Coarse
  • Grit Number
    100
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    43246
  • Material Application
    Aluminum, Brass, Bronze, CRP), Cast steel, Cobalt-based alloys, Copper, Fibre-reinforced thermosetting plastics (GRP, Hardened, Nickel-based alloys (e.g. Inconell and Hastelloy), Stainless steel (INOX), Steel materials with a hardness <gt/> 54 HRC, Steels up to 370 HV (<lt/> 38 HRC), Thermoplastics, Titanium alloys, Titanium, heat-treated steels over 370 HV (38 HRC)
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)