Motion
6021ZZNR

NTN
6021ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #08668571
MFR #6021ZZNR
List Price$725.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6021ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Shielded, With Snap Ring
MI ITEM #08668571
MFR #6021ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$725.51/each for your price

Overview

Mfr description
6021ZZNR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Radial Dynamic Load Capacity
    18090 lbf
  • Radial Static Load Capacity
    14700 lbf
  • Manufacturer Catalog Number
    6021ZZNR
  • Manufacturer Upc Number
    4547359551013
  • UPC_NO
    4547359551013
  • Weight
    3.616 lbs
  • Description
    6021ZZNR BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6021ZZNR is a radial deep groove ball bearing with a 105 mm bore, double shielded, 160 mm outside diameter, and 26 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text